This item is Discontinued.

This item is Discontinued.
Snap Acting Limit Switch - DPDT, Momentary, 1A 125VDC, Screw Terminal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ-2AQ1842-PC2
- Zoro #
- G605804628
- UPC #
- -
- Country of Origin
- Mexico
Description
The Honeywell Snap Acting/Limit Switch is a double pole, double throw (DPDT) momentary switch rated for on/off control within specified actuator travel parameters. Part of the MICRO SWITCH BZ/BA/BM/BE Series, it is designed to operate within the stated specifications for compatible applications. This large snap-action switch is manufactured according to industry standards.
Key features:
- DPDT (Double Pole Double Throw) configuration
- Momentary action type
- Rated 1A at 125VDC
- Actuator travel: 4.22 mm
- Screw terminal connection
- Wide sintered actuator design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.