This item is Discontinued.
This item is Discontinued.
Snap Acting Limit Switch - SPDT, 0.5A, Quick Connect, BZ Series (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ-RMX6-B7
- Zoro #
- G605803393
- UPC #
- -
- Country of Origin
- Mexico
Description
Designed for use in applications requiring precision on/off functions, the HONEYWELL Snap Acting/Limit Switch is part of the MICRO SWITCH BZ/BA/BM/BE Series. This large snap-action switch features precise operating characteristics and sensitive differential travel. Designed using advanced manufacturing processes and quality controls, it is suitable for use in applications involving on/off control and presence/absence detection.
Key features:
- SPDT (Single Pole Double Throw) momentary action
- Rated for 0.5A at 125VDC
- Actuator travel: 3.18 mm
- Quick connect terminal configuration
- Plastic housing construction