This item is Discontinued.
This item is Discontinued.
Snap Acting Limit Switch - SPDT, Momentary, 0.5A, Panel Mount (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ-2G-A2
- Zoro #
- G705804856
- UPC #
- -
- Country of Origin
- Mexico
Description
Rated for operation within specified parameters, the HONEYWELL Snap Acting/Limit Switch is part of the MICRO SWITCH BZ/BA/BM/BE Series. This large snap-action switch provides specified actuator travel distance as listed in product specifications. Manufactured according to standard industry practices, it complies with applicable international standards for intended use.
Key features:
- Single pole double throw (SPDT) configuration
- Momentary action type
- Rated for 0.5A at 125V DC
- Actuator travel distance: 0.89 mm
- Screw terminal connection
- Panel mount design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.