This item is Discontinued.
This item is Discontinued.
Limit Switch - BX Series, Hazardous Location, Snap Acting, Weather-Sealed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX4CC3K
- Zoro #
- G805804053
- UPC #
- -
- Country of Origin
- Mexico
Description
The Honeywell Snap Acting/Limit Switch, part of the MICRO SWITCH BX/BX2 Series, is rated for operation within specified hazardous location classifications that require a rugged and durable snap action switch. The switch housing features a flame path per manufacturer specifications. This design helps prevent ignition outside of the switch when used in volatile atmospheres.
Key features:
- Available with an aluminum (BX Series) or 316L stainless steel (BX2 Series) housing
- Stainless steel option made with materials selected for corrosion resistance as specified
- Features weather-sealed housing per product specifications
- Rated for installation in environments containing explosive gas or dust, according to relevant certifications
- Operating heads are field adjustable at 90° increments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.