This item is Discontinued.

No Product Image Available

This item is Discontinued.

Honeywell

Limit Switch - BX/BX2 Series, Hazardous Area, Aluminum/316L SS Housing (Discontinued)

Mfr # BXF3K
Zoro # G505803974
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BXF3K
Zoro #
G505803974
UPC #
-
Country of Origin
United States

Description

The Honeywell Snap Acting/Limit Switch, part of the MICRO SWITCH BX/BX2 Series, is suitable for installation in environments classified as hazardous locations, per applicable specifications. The switch housing features a flame path within the housing intended to direct and dissipate gases generated during normal operation; constructed according to relevant standards for hazardous location equipment. Both BX (aluminum housing) and BX2 (316L stainless steel housing) models are available, with the stainless steel version constructed of 316L stainless steel, which provides increased material resistance compared to aluminum under specified conditions.

Key features:

  • Available in aluminum (BX Series) or 316L stainless steel (BX2 Series) housings
  • Flame path within the housing intended to direct and dissipate gases generated during normal operation
  • Weather-sealed construction rated according to manufacturer’s specifications (e.g., IP rating)
  • Compatible with installation in environments containing explosive gas or dust when installed per applicable codes and standards
  • Operating heads can be field adjusted at 90° increments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.