Shop HONEYWELL
Create Account
Solenoid Gas Valve, VGP 15R02W5, Class A, Threaded, 120/230V
- Mfr # KS85294111
- Zoro # G115293486
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS85294111
- Zoro #
- G115293486
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VGP 15R02W5 is a Class A solenoid gas valve intended for use as an automatic shut-off component in gas and air systems. This valve features quick opening and closing functionality, remains in the closed position when de-energized. It meets EN 161 standards and features threaded connections with socket options, suitable for use where EU certification is required.
Key features include:
- Nominal diameter (DN) range: 10 to 25
- Threaded connection type
- Maximum operating pressure: 150 or 200 mbar
- Quick opening and closing functionality
- Mains voltage compatibility: 120 V AC or 230 V AC
- Electrical connection via rectifier adapter with standard socket or integrated rectifier circuit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.