Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88013006
- Zoro # G616098269
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88013006
- Zoro #
- G616098269
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pleated Air Filter
Description
The HONEYWELL KROMSCHRODER VAS1T15N/NQGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated to comply with EN 161 standards; the valve is normally closed when not energized. This valve has a maximum rated operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit is rated to IP65 ingress protection, is EU certified, FM and CSA approved, and meets requirements for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.