Solenoid Valve - Class A, Auto Gas Shut-Off, IP65, 500 mbar Max
- Mfr # KS74959190
- Zoro # G915419147
product price:Â
$
5,320.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS74959190
- Zoro #
- G915419147
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. It remains closed when de-energized and is equipped with pilot lamp and adjustable flow settings. It is suitable for applications requiring SIL 3 or PL e compliance, with approvals from EU, FM, and CSA. The unit has an IP65 rating for ingress protection and is rated for maximum operating pressure of 500 mbar.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: available in quick opening/closing or slow opening/closing variants
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions offered with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.