Solenoid Valve - Class A, Gas/Air Shut-Off, 500 mbar Max

  • Mfr # KS88301633
  • Zoro # G215441732
product price: 
$
1,023.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88301633
Zoro #
G215441732
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/25R/LWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. It operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp for visual status indication; flow adjustment capability per manufacturer specs, offering operational flexibility. This model holds EU certification as well as FM and CSA approvals, supporting its use in systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 enclosure rating for ingress protection
  • Available versions include models with position indicator, visual indicator; fitted bypass/pilot gas valve; or integrated pressure switches

Restrictions

Ratings & reviews