Solenoid Valve - Gas/Air, 500 mbar, IP65, Class A, VAS665F05LW3B

  • Mfr # KS88025597
  • Zoro # G115403212
product price: 
$
1,607.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025597
Zoro #
G115403212
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05LW3B/MM/PP is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It operates in accordance with EN 161 standards, remaining closed when not energized, and supports a maximum operating pressure of 500 mbar. This model includes pilot lamp and adjustable flow settings, has an ingress protection rating of IP65, and holds EU certification as well as FM and CSA approvals. The valve is certified for use in systems requiring up to SIL 3 or PL e certifications.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10–125
  • Connection types available: threaded or flanged
  • Available operation modes include quick opening/closing or slow opening/quick closing
  • Compatible mains voltages include 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews