This item is Discontinued.

Honeywell UV Coil Cleaning Kit, 54 W, 60 in Bulb UVL-COIL-60S

This item is Discontinued.

Honeywell

UV Coil Cleaning Kit, 54 W, 60 in Bulb (Discontinued)

Mfr # UVL-COIL-60S
Zoro # G404853124
UPC # 085267733724
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UVL-COIL-60S
Zoro #
G404853124
UPC #
085267733724
Country of Origin
United States

Dimensions

Bulb Wavelength
254 nm
Bulb Length
60 in
Manufacturer Warranty Length
UV Lamps 2 yr Electrical Components
Overall Length
13 in
Overall Width
3 3/4 in
Overall Height
2 1/2 in
Wire Rope Length
13 in
Length
13 in

Details

Item
UV Coil Cleaning Kit
Voltage
120 to 277V AC
Standards
EPA EST. No. 075179-FL-2, ETL/CSA, RoHS 2011/65/EU, WEEE
Includes
1/2 in Pipe Couplings, 1/2 in Pipe Straps, Black Nylon Zip-Ties, L-Mounting Brackets, Lamp Cable, Lamp Clip/Conduit Clamps, Power Supply, Sheet Metal Screws, Sight Glass, UV Lamp, UV Warning Sticker
Warranty
2 yr
Number of Bulbs
1
Compatible Manufacturer Model Number
UVL-60-LAMP
Germicidal Efficiency
100 %
Bulb Rated Life
18,000 hr
Bulb Wattage
54 W
Includes Mounting Hardware
Hardware Included
Product Type
UV Coil Cleaning Kit
Compatible Product Type
Air Handler Units
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
185 Degrees F
Series
UVL-COIL

Description

UV Coil Cleaning Kit, Includes 1/2 in Pipe Couplings, 1/2 in Pipe Straps, Black Nylon Zip-Ties, L-Mounting Brackets, Lamp Cable, Lamp Clip/Conduit Clamps, Power Supply, Sheet Metal Screws, Sight Glass, UV Lamp, UV Warning Sticker, Voltage 120 to 277V AC, Includes Mounting Hardware Hardware Included, Bulb Length 60 in, Bulb Wattage 54 W, Bulb Wavelength 254 nm, Germicidal Efficiency 100 Percent, Number of Bulbs 1, Bulb Rated Life 18,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.