This item is Discontinued.

This item is Discontinued.
UV Coil Cleaning Kit, 61 W, 14 in Bulb (Discontinued)
Mfr #
UVL-FCU-LINE
Zoro #
G904853136
UPC # 085267746397
Country of Origin United States
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVL-FCU-LINE
- Zoro #
- G904853136
- UPC #
- 085267746397
- Country of Origin
- United States
Dimensions
- Bulb Length
- 14 in
- Bulb Wavelength
- 254 nm
- Manufacturer Warranty Length
- UV Lamps 2 yr Electrical Components
- Overall Width
- 1 1/8 in
- Overall Length
- 5 in
- Overall Height
- 2 3/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- UV Coil Cleaning Kit
- Voltage
- 120 to 277V AC
- Includes
- Line Power Supply, Low Power Supply, Replacement O-Rings, Self-Tapping Screws, Shield, Sight Glass, Slit-Loom Protector, Spade Connectors, Tap-In Connectors, UV Lamp, Warning Sticker, Zip-Tie, Zip-Tie Base
- Warranty
- 2 yr
- Standards
- EPA EST. No. 075179-FL-2, ETL/CSA, RoHS 2011/65/EU
- Number of Bulbs
- 1
- Bulb Wattage
- 61 W
- Bulb Rated Life
- 18,000 hr
- Germicidal Efficiency
- 100 %
- Housing Material
- Metal
- Includes Mounting Hardware
- Hardware Included
- Product Type
- UV Coil Cleaning Kit
- Series
- UVL-FCU
- Compatible Product Type
- Fan Coils and PTAC Units
Description
UV Coil Cleaning Kit, Includes Line Power Supply, Low Power Supply, Replacement O-Rings, Self-Tapping Screws, Shield, Sight Glass, Slit-Loom Protector, Spade Connectors, Tap-In Connectors, UV Lamp, Warning Sticker, Zip-Tie, Zip-Tie Base, Voltage 120 to 277V AC, Includes Mounting Hardware Hardware Included, Bulb Length 14 in, Bulb Wattage 61 W, Bulb Wavelength 254 nm, Germicidal Efficiency 100 Percent, Number of Bulbs 1, Bulb Rated Life 18,000 hr