This item is Discontinued.

Honeywell Shielded Quart Hot Filament Bulb, 32 in L UVL-32-LAMP

This item is Discontinued.

Honeywell

Shielded Quart Hot Filament Bulb, 32 in L (Discontinued)

Mfr # UVL-32-LAMP
Zoro # G704853176
UPC # 085267686211
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UVL-32-LAMP
Zoro #
G704853176
UPC #
085267686211
Country of Origin
United States

Dimensions

Bulb Length
33 3/4 in
Bulb Wavelength
254 nm
Overall Length
32 in
Wavelength
254 nm
Wire Rope Length
32 in
Length
32 in

Details

Warranty
2 yr
Standards
EPA EST. No. 075179-FL-2, ETL/CSA, RoHS standard 2011/65/EU, WEEE
Item
Shielded Quart Hot Filament Bulb
Number of Bulbs
1
Bulb Rated Life
18,000 hr
Germicidal Efficiency
99.9 %
Bulb Wattage
28 W
Compatible Manufacturer Model Number
UVL-COIL-32D, UVL-COIL-32S
Wattage
28 W
Operating Temperature - Minimum
35 Degrees F
Product Type
Shielded Quart Hot Filament Bulb
Operating Temperature - Maximum
185 Degrees F
Rated Life
18,000 hr

Description

Shielded Quart Hot Filament Bulb, Bulb Length 33 3/4 in, Bulb Rated Life 18,000 hr, Bulb Wattage 28 W, Bulb Wavelength 254 nm, Compatible Grainger Part Number 793L42, 793L43, Compatible Manufacturer Model Number UVL-COIL-32D, UVL-COIL-32S, Germicidal Efficiency 99.9 Percent, Number of Bulbs 1, Product Type Shielded Quart Hot Filament Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.