Shop UVEX
See all product information
Create Account
Prescription Insert Holder, Metal, Silver, Clip, Works With Stealth(TM)
- Mfr # S3959
- Zoro # G2489672
product price:Â
$
9.25
/ea
Key Features
Frame Color
Silver
For Use With
Stealth(TM)
Frame Material
Metal
Compatible with Product Type
Goggles
Compatible with Series
Stealth(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3959
- Zoro #
- G2489672
- UPC #
- 040025001910
- Country of Origin
- Mexico
- Item
- Prescription Insert Holder
- Frame Color
- Silver
- For Use With
- Stealth(TM)
- Frame Material
- Metal
- Compatible with Product Type
- Goggles
- Compatible with Series
- Stealth(TM)
- Standards
- ANSI Z87.1, CSA Z94.3
- Attachment Type
- Clip
- Compatible with Brand
- Uvex
- Compatible Series
- Stealth(TM)
- For Wire Feeder Series
- Stealth(TM)
Description
Prescription Insert Holder, For Use With 39610C, 39611C, S3960C, S3960CI, S3960D, S3962C, S39630C, S39630CI, S39631C, Frame Color Silver, Frame Material Metal, Standards ANSI Z87.1, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.