Honeywell Uvex
Lens Cleaning Wipes, Anti-Static, 100PK
- Mfr # S470
- Zoro # G9362681
$24.75
22% off
$19.29
Subtotal: $19.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Lens Treatment Properties Anti-Static
- Solution Type Non-Silicone
- Tissue Count 100
- Bottle Size 12 oz
- Tissue Size 5 in x 6 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. S482
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle S485
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump S471
- HONEYWELL UVEX Uvex, Fog Eliminating Cloths, 100 PK S479
- HONEYWELL UVEX Dropper Bottle, Non-Silicone, PK6 S481
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. S483
- HONEYWELL UVEX Lens Cleaning Tissues, PK500 763-S462
- HONEYWELL UVEX Lens Cleaning Tissue, Alcohol Free, PK500 S474
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Canister, PK100 353
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct 901001SAF
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional 138-14551 Pre-moistened Lens Cleaning Towelettes - 100 per Pail 138-14551
- Honeywell Uvex Lens Cleaning