Seismic(R) Reader Safety Glasses, Black Wraparound Frame, 1.5 Diopter, Clear Lens, Universal

  • Mfr # S0661X
  • Zoro # G3560794
product price: 
$
23.45
/ea

Key Features

Frame Style
Wraparound
Lens Color
Clear
Series
Seismic(R)
Frame Color
Black
UV Protection
Y
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0661X
Zoro #
G3560794
UPC #
603390123955
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Frame Style
Wraparound
Lens Color
Clear
Series
Seismic(R)
Frame Color
Black
UV Protection
Y
Standards
ANSI Z87+, CSA Z94.3
Foam Lined
Eye Socket Foam Lining
Diopter
+1.50
Eyewear Venting
Indirect
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Includes
Cord
X-Ray Detectable
No
Gender
Unisex
Lens Function
Bifocal
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Brow Lining Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Photochromatic Lens
No
Includes Anti-Static Lens Coating
No
Arm Material
Polycarbonate
Includes Padded Arms
No
For Small Heads Designation
H
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
No
Includes Padded Nose Piece
No
Metal Detectable
No
Includes Eye Socket Lining
Yes
Arm Color
Black
Frame Type
Full-Frame
Includes Brow Lining
No
Diopter Location
Bottom
Arm Tip Type
Non-Adjustable
Includes Polarized Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket

Description

Reader Safety Glasses, Series Seismic(R), Gender Unisex, Lens Color Clear, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Y, Includes Cord, Standards ANSI Z87+, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.