Safety Goggles, SCT-Low IR Lens, Anti-Fog & Anti-Scratch, Non-Vented, Dielectric, Seismic Series

  • Mfr # S0609HS
  • Zoro # G0336030
product price: 
$
34.99
/ea

Key Features

Frame Material
Polycarbonate
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Series
Seismic
Frame Style
Goggles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0609HS
Zoro #
G0336030
UPC #
603390115004
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polycarbonate
Frame Color
Black
Lens Color
SCT-Low IR
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Series
Seismic
Frame Style
Goggles
Standards
EN166, EN168
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Polarized Lens
No
Foam Lined
Yes
UV Protection
99.99% UVA/UVB
Includes
Headband
Application
General Purpose
Includes Anti-Static Lens Coating
No
Brow Lining Material
Polycarbonate
Dielectric Protection
Yes
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Locations
Straps
Includes Eye Socket Lining
Yes
Includes No Lens Coatings
No
Eye Socket Lining Material
Polyurethane
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
Elastomer
Venting Type
Non-Vented
Includes Brow Lining
No
Arm Color
Black
Frame Type
Full-Frame
Arm Tip Type
Headband Convertible
Includes Face Shield
Face Shield Not Included
Band Material
Neoprene
Includes Reader Lens
Reader Lens Not Included
Lining Location
Eye Socket
For Small Heads Designation
Not Rated for Small Heads

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Neoprene, Brow Lining Material Polycarbonate, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.