This item is Discontinued.

Uvex Mercury, Safety Glasses, Scratch-Resistant, Blue Mirror Lens, Black/Gray Frame, Half-Frame S1505

This item is Discontinued.

Uvex

Mercury, Safety Glasses, Scratch-Resistant, Blue Mirror Lens, Black/Gray Frame, Half-Frame (Discontinued)

Mfr # S1505
Zoro # G4539823
UPC # 603390129063
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1505
Zoro #
G4539823
UPC #
603390129063
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Half-Frame
Frame Color
Black/Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Mercury
Frame Style
Wraparound
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.99% UVA/UVB
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Non-Adjustable

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Series Mercury(TM), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.