Shop UVEX

Safety Goggles, OTG, Clear Lens, Uvextreme Anti-Fog, Closed Vent, PVC Frame, Uvex Classic Series

  • Mfr # S364
  • Zoro # G9075035

product price: 
$
10.29
/ea

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S364
Zoro #
G9075035
UPC #
603390131608
Country of Origin
Mexico
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Series
Uvex Classic
Frame Style
OTG
Standards
ANSI Z87.1-2010, CSA Z94.3
UV Protection
99.90%
Foam Lined
No
Includes
Headband
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes No Lens Coatings
No
Includes Brow Lining
No
Eye Socket Lining Material
PVC
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Nose Bridge Material
PVC
Brow Lining Material
PVC
Band Material
Neoprene
Includes Anti-Fog Lens Coating
Yes
Venting Type
Indirect
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
Yes
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Eye Socket
Adjustable Locations
Straps
Includes Face Shield
Face Shield Not Included

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Band Material Neoprene, Brow Lining Material PVC, Dielectric Protection No, Eye Socket Lining Material PVC, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.