This item is Discontinued.

Uvex Uvex Seismic Series, Indirect Protective Goggles Goggles, polycarbonate Frame, Clear Lens, Anti-Fog S0620X

This item is Discontinued.

Uvex

Uvex Seismic Series, Indirect Protective Goggles Goggles, polycarbonate Frame, Clear Lens, Anti-Fog (Discontinued)

Mfr # S0620X
Zoro # G2594426
UPC # 603390035999
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0620X
Zoro #
G2594426
UPC #
603390035999
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Protective Goggles
Frame Material
polycarbonate
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Material
Polycarbonate
Series
Uvex Seismic
Frame Style
Wraparound
Standards
ANSI Z87.1-2003, CSA Z94.3-2007
UV Protection
99.90%
Foam Lined
Yes
X-Ray Detectable
No
Includes
(1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Venting Type
Non-Vented
Includes Anti-Static Lens Coating
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
No
Band Material
Elastic
Adjustable Locations
Straps
Includes Brow Lining
No
Application
General Purpose
Includes No Lens Coatings
No
Brow Lining Material
Polycarbonate
Dielectric Protection
Yes
Includes Eye Socket Lining
Yes
Eye Socket Lining Material
Polyurethane
Lining Location
Eye Socket

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Application General Purpose, Band Material Elastic, Brow Lining Material Polycarbonate, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Blue, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes (2) Blue Polycarbonate Legs, Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.