Valve Actuator MP953C1026, 4-11 PSI (Spring Range), 25 PSI (Max), 5" Dia.
- Mfr # MP953C1026
- Zoro # G605173922
product price:Â
$
485.99
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
- MP953C1026
- Zoro #
- G605173922
- UPC #
- 85267062930
- Country of Origin
- United States
Description
Honeywell valve actuator mp953c1026, 4-11 psi (spring range), 25 psi (max), 5" dia. features pneumatic actuators provide proportional control of steam or hot or cold liquids in hvac systems by operating v5011, v5013, and vgf valve assemblies. Replacement devices are available for older honeywell actuators rolling diaphragm for long life and low hysteresis easily attached to valve can be installed after piping valve slide lock feature permits simple engagement to valve stem direct- or reverse-action control does not include positive positioner