Wall Mounting Plate GT50, For IC Series Gear Motors, Heating & Cooling

  • Mfr # KS74924791
  • Zoro # G416144487
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS74924791
Zoro #
G416144487
UPC #
-
Country of Origin
Germany

Description

The HONEYWELL KROMSCHRODER WALL MOUNTING PLATE GT50 is a component classified under heating and cooling parts. It is intended for compatibility with reversible gear motors capable of rotary movement between 0 and 90°; suitable for integration into systems utilizing gas and air valves, subject to proper installation and adherence to manufacturer specifications.

Key features include:

  • Compatible with IC 20, IC 30, IC 40, and IC 50 series gear motors
  • Compatible with voltage-free limit switches, automatic/manual mode changeover functions, position feedback features, and externally readable position indicators on IC 20/30/50 models as specified by the manufacturer
  • Direction of rotation can be configured on IC 50 models according to product specifications
  • Programmable functions are available on IC 40 models as specified by the manufacturer; adjustments should be made in accordance with documented process parameters
  • Running times vary by model type within a range of approximately 3.7–60 seconds as per product documentation
  • Rated for operation at mains voltages ranging from 24 V DC up to a maximum of 230 V AC depending on specific model type
  • Torque output is rated between approximately 2.5 Nm and a maximum value of up to approximately 30 Nm depending upon motor specification

Restrictions

Ratings & reviews