Shop HONEYWELL HOME

Zone Panel, 3 Zone, Output Amps 10 VA

  • Mfr # HZ322

  • Zoro # G1174223


product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Type
TrueZONE(R) 3-Zone Panel
Includes
AT140A1042 40 VA transformer, DATS C7735A1000 Discharge Air Temperature Sensor
Connection
Push-Button Terminals
For Use With
Redlink TM used with 3RCP1 Wireless Adapter
Requires
2 Heat, 2 Cool Thermostat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HZ322
Zoro #
G1174223
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
8 in
Height (In.)
11 1/2 in
Depth (In.)
2 in
Overall Width
8 in
Overall Height
11 1/2 in
Overall Depth
1 7/8 in

Details

Type
TrueZONE(R) 3-Zone Panel
Includes
AT140A1042 40 VA transformer, DATS C7735A1000 Discharge Air Temperature Sensor
Connection
Push-Button Terminals
For Use With
Redlink TM used with 3RCP1 Wireless Adapter
Item
Zone Panel
Requires
2 Heat, 2 Cool Thermostat
Application
Controls Air Flow In Heating And Cooling Systems
Color
Gray
Ambient Temp. Range
-20 to 150
Voltage (AC)
24
Terminal Designations
C, G, L, M1, M4, M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2
Output Amps
10 VA
Power Method
24 Vac
Product Type
Zone Panel
Maximum Ambient Temperature
165 Degrees F
Number of Zones
3
Connection Type
Push-Button Terminals
Requires Thermostat Type
2 Cool, 2 Heat
Full Load Current
7.5 A
Nameplate Voltage
24V AC
Housing Color
Gray
Minimum Ambient Temperature
-40 Degrees F

Description

Zone Panel, Overall Height 11 1/2 in, Overall Width 8 in, Requires Thermostat Type 2 Cool, 2 Heat, Terminal Designations C, G, L, M1, M4, M6, O/B, R, Rc, W, W1/E, W2, Y, Y1, Y2, Number of Zones 3, Housing Color Gray, Product Type Zone Panel, Nameplate Voltage 24V AC, Includes AT140A1042 40 VA transformer, DATS C7735A1000 Discharge Air Temperature Sensor, Minimum Ambient Temperature -40 Degrees F, Maximum Ambient Temperature 165 Degrees F, Overall Depth 1 7/8 in

Ratings & reviews