Shop HOOKER
Create Account
12270 Carburetor Metering Jet - 0.070 In.
- Mfr # H26-12270
- Zoro # G624185913
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H26-12270
- Zoro #
- G624185913
- UPC #
- -
- Country of Origin
- China
Description
These metering orifices control fuel flow into the metering system. They are rated in flow capacity cubic centimeters per minute and are changeable for tuning purposes. The shape of the entry, exit, and size determines flow. All holley main jets are flow tested and then stamped with the correct number. Features Control fuel flow into the metering system. All holley main jets are flow tested and then stamped with the correct number. Specification Compatibility - Holley model 2010, 2300, 4010, 4011, 4150, 4160 and 4500 carburetor. Type - Gasoline. End size - 0.25 - 32 unf thread. Jet drill size - 0.070 in.. Material - Brass. Quantity - Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.