Shop HOOKER
Create Account
2100 Exhaust Header, 2.5 In.
- Mfr # H26-2100
- Zoro # G824181593
product price:Â
$
554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H26-2100
- Zoro #
- G824181593
- UPC #
- -
- Country of Origin
- China
Description
Street rod/universal super competition headers are great for custom car, truck, or street rod where a specific fit tuned super competition header. They work great for those tight fit installations where frame rails are close to the engine block. Because the collector exits parallel with the oil pan rail, maximum ground clearance is allowed. These headers come complete with gaskets, header bolts and collector reducers. These headers come chrome, high heat resistant black paint or hookers metallic ceramic thermal barrier coating. Features Style - Twisted.. Exit location - Chassis exit.. Flange type - Machined.. Collector diameter - 2-1/2 in.. Finish - Painted.. Color - Black.. Material - Steel.. Primary tube diameter - 1-5/8 in.. Tuned length primary tubes for maximum exhaust scavenging and velocity.. Mandrel bent tubing for smooth exhaust flow.. Lightweight and sturdy 18 gauge tubing.. Tight-tuck design for narrow frame rails.. Machined flanges for a perfect seal.. Industry's best welds for durability.. Hardware included for a complete installation..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.