Shop HOOKER
Create Account
2131-1HKR Super Competition Headers - Metallic Ceramic Coating
- Mfr # HKR2131-1
- Zoro # G324190606
product price:Â
$
1,786.99
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
- HKR2131-1
- Zoro #
- G324190606
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. Hooker Headers Super Comp. Header 2131-1HKR Metallic Ceramic Coating - Full Lgth. - Tube 1.75 in. x 30 in. OD - Collector Size 3 in. OD - Collector Lgth. 10 in. - Port Shape Same As Port - Fits w/Angle Plug Heads Features Long Tube Lengths. Long Transition Collectors. Monstrous Low-Mid Range Torque. Super Competition Headers - Metallic Ceramic Coating.