Shop HOOKER
Create Account
2217-1HKR Super Competition Headers - Metallic Ceramic Coating
- Mfr # HKR2217-1
- Zoro # G824179453
product price:Â
$
1,830.99
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
- HKR2217-1
- Zoro #
- G824179453
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. Hooker Headers Super Comp. Header 2217-1HKR Metallic Ceramic Coating - Full Length - Chevy Eng 396-502 - Tube 2 in. x 35 in. OD - Coll Sz 3.5 in. OD - Coll Length 10 in. - Same As Port Features Long Tube Lengths. Long Transition Collectors. Monstrous Low-Mid Range Torque. Super Competition Headers - Metallic Ceramic Coating.