Red Rectangular Reflector 4 pk
- Mfr # B280RW
- Zoro # G410752534
product price:
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B280RW
- Zoro #
- G410752534
- UPC #
- 28845112801
- Country of Origin
- China
Description
The 4 pack reflective conspicuity strips are designed to conform to applicable US FMVSS108 and Canadian CMVSS safety standards for reflective tape. Ideal for outfitting any trailer, truck or large vehicle. The easy-to-use conspicuity tape is hermetically sealed and pliable and features industrial-strength adhesive for quickly mounting on flat or curved surfaces. The professional grade reflective material has 4X greater reflectivity, higher visibility at long range and tougher durability than conventional conspicuity reflectors.
- • Red/white pattern measures 11 inch red and 7 inch white
- • Ideal for utility and heavy-duty trailers, RVs and mailboxes
- • No tools required
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.