Shop HORIZON TOOL
Create Account
Variable Spanner Wrench Set
- Mfr # CV752
- Zoro # G724181716
product price:Â
$
87.75
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
- CV752
- Zoro #
- G724181716
- UPC #
- -
- Country of Origin
- China
Description
The universal design of this wrench ensures that it will fit on a wide variety of pulleys that feature holes or slots, including both crankshaft and camshaft pulleys. This versatile wrench is widely adjustable from 1 1/4 in. up to 5 in. Use with a 1/2 in. drive ratchet or breaker bar. The tool accommodates the most common metric size pin configurations, including: 3.5 mm., Pin 4 mm., Pin 4.5 mm., Pin 5 mm., Pin 6 mm., Pin 7 mm., Pin 10 mm., Pin.