This item is Discontinued.

Hoshizaki 22 in W X 21 7/8 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 431 lb F-450MAJ-C

This item is Discontinued.

Hoshizaki

22 in W X 21 7/8 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 431 lb (Discontinued)

Mfr # F-450MAJ-C
Zoro # G3477400
Country of Origin United States
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-450MAJ-C
Zoro #
G3477400
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 7/8 in
Overall Depth - Ice Machines
27 3/8 in
Overall Depth
27-3/8"
Overall Height
21-7/8"
Overall Width
22"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
431 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Condenser Cooling
Air
Agency Compliance
AHRI, CE, NSF, UL
Control Type - Ice Dispensers
Not a Dispenser
Amps
20 A
Color
Stainless Steel
Item
Ice Machine
Voltage
115V
Includes
Ice Machine Only
Water Supply Connection Type
FPT
Standards
AHRI, ISO, NSF, UL
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Exterior Material
Stainless Steel
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Product Type
Ice Machine
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Compatible Manufacturer Part Number
Universal
Refrigerant Type
R-404a
Frequency
60 Hz
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Not Recommended for Dispensing Applications, Stainless Steel Auger with Greaseless Bearing
Function
Makes Ice

Description

Ice Machine, Ice Production per Day 431 lb, Cube Type Nugget, Overall Height 21-7/8 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews