This item is Discontinued.

Hoshizaki 22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 790 lb F-1002MWJ-C

This item is Discontinued.

Hoshizaki

22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 790 lb (Discontinued)

Mfr # F-1002MWJ-C
Zoro # G3477367
Country of Origin United States
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1002MWJ-C
Zoro #
G3477367
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Depth
27-3/8"
Overall Height
25-15/16"
Overall Width
22"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
790 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Voltage
115V
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI, CE, NSF, UL
Color
Stainless Steel
Water Supply Connection Type
FPT
Includes
Ice Machine Only
Amps
20 A
Item
Ice Machine
Condenser Cooling
Water
Standards
AHRI, NSF, UL
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Refrigerant Type
R-404a
Exterior Material
Stainless Steel
Product Type
Ice Machine
Function
Makes Ice
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Frequency
60 Hz
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing

Description

Ice Machine, Ice Production per Day 790 lb, Cube Type Nugget, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews