This item is Discontinued.

Hoshizaki 24 in W X 39 in H X 26 in D Ice Maker, Ice Production Per Day: 320 lb F-330BAJ-C

This item is Discontinued.

Hoshizaki

24 in W X 39 in H X 26 in D Ice Maker, Ice Production Per Day: 320 lb (Discontinued)

Mfr # F-330BAJ-C
Zoro # G2222705
Country of Origin United States
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-330BAJ-C
Zoro #
G2222705
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Floor-Standing
Ice Production per Day
320 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Standards
AHRI, NSF, KCL CADalog, UL
Warranty
2 yr. Parts and Labor on Entire Unit, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Hz
60
Control Type - Ice Dispensers
Not a Dispenser
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Refrigerant
R-404
Color
Silver
Item
Ice Machine
Water Supply Connection Type
Tubing
Defrost
Automatic
Voltage
115V
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Amps
20 A
Agency Compliance
AHRI, CE, NSF, UL
Condenser Cooling
Air
Includes
6 in Adjustable Legs, Ice Scoop, Plug
Door Hinge
Top
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Energy Star Compliant
No
Antimicrobial
Yes
Refrigerant Type
R-404a
Product Type
Ice Machine
Plug Type
5-15P
Drain Thread Type
Hard Pipe
Storage Capacity
80 lb
Frequency
60 Hz
Function
Makes Ice, Stores Ice
Features
Advanced CleanCycle24(TM) Design, Drop Down Door, Front Access, Removable Air Filter
Exterior Material
Stainless Steel

Description

Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 320 lb, Storage Capacity 80 lb, Overall Height 39 In., Overall Width 24 In., Overall Depth 26 In., Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type Tubing, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.