Shop All Tampons
This Product is Discontinued
Hospeco
Sanitary Napkin, PK250 (Discontinued)
Mfr # 147A
Zoro # G3889575
This Product is Discontinued
Key Features
- Height 1 in
- Length 3 in
- Width 1 in
- Fragrance Fragrance Free
- Features No. 4 Box - Folded Item# 147A, Multi-Channel Design for Better Absorbency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Length | 3 in |
Width | 1 in |
Details
Item | Sanitary Napkin |
Fragrance | Fragrance Free |
Features | No. 4 Box - Folded Item# 147A, Multi-Channel Design for Better Absorbency |
Product Type | Sanitary Napkins |
Absorption Level | Extra Heavy |
Vendible | Yes |
Description
Sanitary Napkin, Absorption Level Extra Heavy, Features No. 4 Box - Folded Item# 147A, Multi-Channel Design for Better Absorbency, Product Type Sanitary Napkins, Vendible Yes, Length 3 in, Width 1 in, Fragrance Fragrance Free, Standards Not Applicable, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.