Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Hospeco
Urinal Scrn, Green Apple, PK12
Mfr # 03902
Zoro # G3904871
product price: $27.45
/pk 12, $2.29/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Heart
- Cleaner Container Size 12
- Case Quantity 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hospeco
- MFR # 03902
- Zoro # G3904871
- UPC # 075289039027
- Country of Origin Multiple
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 12 |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Apple |
Para/Non-Para | Non-Para |
Shape - Odor Control | Heart |
Case Quantity | 12 |
Item | Urinal Screen |
Shape | Heart |
Cleaner Form | Solid |
Product Series | Health Gards |
Product Life | 30 days |
Container Type | Case |
Color | Green |
Description
Urinal Screen, Fragrance Apple, Non-Para, Shape Heart, Cleaner Form Solid, Color Green, Container Type Case, Product Life 30 days, Product Series Health Gards, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwasher Detergent, Bottle, 38 oz, PK8 (08836)
- BRUSH RESEARCH MANUFACTURING B46B Shoe Handle Scratch Brush, .006 Brass, 4X16, 1" Trim, 10.25" OAL (B46B)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050087)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- HOSPECO Urinal Screen, Non-Para, Heart, Cherry Fragrance, Red, 12 Pack (03901)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- HOSPECO Health Gards Urinal Screen w/Non-Para Block, White/Pink, Cherry, PK12 (1901)
- HOSPECO Urinal Screen, Cherry, PK12 (01901)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- JANICO 7001 PE White Cherry Urinal Screen with Non-Para Block (7001 (PE))
- Hospeco Urinal Cakes, Urinal Screens & Toilet Rim Hangers