Ultra Chaise Lounge with Cushion

  • Mfr # 890-2205-GRY-CL-CUSH/SU-732

  • Zoro # G315496724


product price:  $679.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Grey
Material
HDPE synthetic fiber over aluminum frames
Overall Size
27"L x 78"W x 15"H
Outdoor Fabric Option
Yes
Pallet
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
890-2205-GRY-CL-CUSH/SU-732
Zoro #
G315496724
UPC #
193574047134
Country of Origin
China

Dimensions

Overall Size
27"L x 78"W x 15"H

Details

Finish
Grey
Material
HDPE synthetic fiber over aluminum frames
Outdoor Fabric Option
Yes
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Fabric
Linen Silver

Description

Elevate your outdoor relaxation experience with the Ultra Chaise Lounge with Cushion. Its sleek modern design adds a stylish look to your patio, while the adjustable backrest allows you to choose from multiple positions of comfort. This lounge is built to last, featuring a durable sling mesh top and aluminum base. Plus, the lightweight frame makes it easy to move around your patio. The removable cushion, available in standard polyester fabric, adds an extra layer of comfort. And with a wide variety of Sunbrella fabrics to choose from, you can customize your lounge to match your personal style. Upgrade your outdoor relaxation game with the Ultra Chaise Lounge with Cushion and enjoy the perfect blend of comfort and style.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Sunbrella Fabric Options Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.