This item is Discontinued.

This item is Discontinued.
Ding Dongs Hot Cocoa Single Serve Cup, PK72 (Discontinued)
Mfr #
FG016946
Zoro #
G2700550
Country of Origin United States
Category Cocoa and Hot Chocolate Drinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG016946
- Zoro #
- G2700550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.75
- Height
- 5.625
- Depth
- 5.8125
Details
- For Use With
- Single Serve Brewing Systems
- Weight
- 2.38
Description
Victor Allen’s Coffee is proud to partner with Hostess® to bring you coffee flavor selections.
- •Includes 72 Single Serve K-Cup Pods for Keurig K-Cup Brewers
- •FLAVOR PROFILE: Cream filled chocolate cake flavors
- •EXPERIENCE: A taste that mimics the snack cake favorites, add cream and sugar or your favorite sweetener
- •100% Gluten Free & Non-GMO: Our coffee products do not contain gluten or genetically modified ingredients.
- •SELECTION: Hostess® offers a wide selection of choices from light, medium and dark roasts to everyday and seasonal flavors, in single serve coffee pods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.