Shop HOT SHOT'S SECRET

Everyday Diesel Treatment 16 Oz. 6-In-1 Fuel Booster

  • Mfr # HSSEDT16Z
  • Zoro # G821868657

product price: 
$
21.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSSEDT16Z
Zoro #
G821868657
UPC #
799493815917
Country of Origin
United States

Description

Hot Shots Secret Everyday Diesel Treatment (EDT) is the ultimate all-in-one diesel fuel treatment and fuel stabilizer with added LX4 lubricity booster. Our powerful formula maintains a healthy fuel system adds lubrication neutralizes acids keeps rust and corrosion at bay boosts cetane and more. Every diesel engine can benefit from EDT as both a diesel fuel stabilizer and diesel injector cleaner. The cetane booster in EDT consists of special nitrates which are pro-oxidants and which speed up the oxidative process of fuels during combustion giving more power and improved mileage. It prevents corrosion through an inhibitor that produces a protective non-deposit-forming film on metal surfaces in the fuel system and which neutralizes corrosive acids formed during combustion. An important component of EDT is a special demulsifier that disperses condensed moisture. Condensed water in fuels is a major cause of rust and icing in cold weather and the growth of microorganisms in warm weather which harm the fuel system and can clog the fuel filter. The operation of diesel engines is noticeably improved when corrosion and growth of bacteria are prevented. Our LX4 Lubricity Extreme solution helps increase your fuel economy and allows your vehicle to reach its peak performance by enhancing lubricity up to 26% and preventing scoring. EDT is a completely ashless formula creating no adverse effects on the engine and complying with federal requirements for low sulfur content.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.