HI524 Steel Under Mount Drawer Slide; 24 in.
- Mfr # HI524
- Zoro # G503962031
product price:Â
$
40.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HI524
- Zoro #
- G503962031
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Houck 500 Series GO-EZ Slide
- 1/8" side clearance
- 1/4" top clearance
- 3/16" bottom clearance
- Mounts with staples or screws
- One captive track for reduced side play
- 50 lb. load capacity at 22" and higher capacity at shorter lengths
- Acetyl wheel and axel load rating exceeds 100 lbs
- Dual detente stop providing safety stop and lock open access
- Undermount
- Cold rolled steel
- Polybagged with mounting brackets
- Size: 24"
- Type: 24" drawer track
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.