This item is Discontinued.
This item is Discontinued.
Portable Magnetic Drill, 46 lb., 115V (Discontinued)
Mfr #
0927104
Zoro #
G3110110
UPC # 662850021729
Country of Origin United States
Category Magnetic Drill Presses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0927104
- Zoro #
- G3110110
- UPC #
- 662850021729
- Country of Origin
- United States
- Item
- Magnetic Drill Press
- Voltage
- 120VAC
- Spindle Taper
- 3/4"
- Drill Travel
- 2 in
- Capacity Steel
- 1 5/8 in
- No Load RPM
- 250/450
- Amps
- 9.0
- Drill Point Pressure
- 995 lb
- Magnet Type
- Dual Coil
- Corded/Cordless
- Corded
- Tool Weight
- 43.0 lb.
- Drill to Center From Base
- 1-5/16"
- Corded/Banded
- Corded
- Reversible
- No
- Features
- High Torque Motor and Gears
Description
Magnetic Drill Press, Magnet Type Dual Coil, Drill Travel 2 in, Spindle Taper 3/4 in, Drill Point Pressure 995 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.