Monthly Calendar Academic Planner Book, 14 Months Jul-Aug, 8.5in x 11in

  • Mfr # 26502

  • Zoro # G516389955


product price:  $25.49
/ea

Key Features

Recommended Age
Teacher Resource
Recommended Grade
Teacher Resource
Includes
1 planner
Material
100% post-consumer recycled paper, soy ink, wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26502
Zoro #
G516389955
UPC #
40983112741
Country of Origin
United States

Details

Recommended Age
Teacher Resource
Recommended Grade
Teacher Resource
Includes
1 planner
Material
100% post-consumer recycled paper, soy ink, wire

Description

This classic monthly planner has ample space in the daily blocks for appointments and reminders. July-August featuring 14 months for easy planning. Full monthly view per two-page spread, featuring 2-1/8" x 1-7/8" blocks allocated for each day. Previous and next month reference on each two-page spread. Additional page with important holiday dates for 3 years in list form. Three-year calendar reference page for long-range planning. Note space for future planning per month to keep you organized. Julian dates and days remaining for quick reference. The cover features a black embossed simulated leather finish. Strong wire binding firmly keeps the planner intact throughout the year. Includes a double-sided storage pocket. Printed on 100% post-consumer recycled FSC certified paper with soy inks. Measures: 8-1/2" x 11".


  • 14 Months: July - August.
  • Includes Julian dates and days remaining.
  • Previous and the following month reference calendar on each month.
  • Black embossed simulated leather cover.
  • Lightly ruled daily blocks.
  • Block sizes 2-1/8" x 1-7/8". Measures 8-1/2" x 11".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.