S2-FX06-HP1 SHIMRIN2 FX MATALUME - Maxmium Silver FX, 8 fl oz - half pint

  • Mfr # S2-FX06.HP1
  • Zoro # G022769838
product price: 
$
173.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S2-FX06.HP1
Zoro #
G022769838
UPC #
-
Country of Origin
United States

Description

The Shimrin2 Metalume Series FX are as unique as they are brilliant. Using the finest aluminum flake technology, the Metalumes allow you to choose virtually any finish you desire. From Satin to Super Bling, the full spectrum is all right here..All BC / FBC & C2C Metallic Color Bases are translucent. It is critical the vehicle or substrate is ground coated with one even col_x0002_or. Excellent ground coat options are KD3000 DTS Foundation Surfacer Sealers (KD3000 or KD3001 recommended for maximum reflectivity), SS01 Silver Sealer, S2-BC02, and all House of Kolor Bases. The color of the ground coat will affect the appearance of the BC / FBC & C2C-BC/FBC versions dramatically. The darker basecoats improve sprayability and depth..BC & FBC Metallic Color Bases are for National Rule VOC Areas Only. C2C-BC & C2C-FBC Bases can be used in Low VOC areas when mixed properly (see instructions). Confirm compliance with state and local air quality rules before use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews