This item is Discontinued.

Household Essentials Household Essentials 1942 Canvas Jewerly Org. 80 vinyl Pkt. Aluminum Hanger 1942

This item is Discontinued.

Household Essentials

Household Essentials 1942 Canvas Jewerly Org. 80 vinyl Pkt. Aluminum Hanger (Discontinued)

Mfr # 1942
Zoro # G404054330
UPC # 40071110079
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1942
Zoro #
G404054330
UPC #
40071110079
Country of Origin
China

Description

  • 80 pocket canvas organizer offers double sided storage.
  • Heavy,100% cotton canvas.
  • Takes up less than 2" of closet space.
  • Clear pockets allow you to see pocket contents!
  • Aluminum hanger included.
  • Folds and stows easily into luggage for traveling.
  • Color: Natural.
  • Width: 18"/45.72cm.
  • Length: 41.5"/105.41cm.
  • Patent Protected.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews