Shop HOUSTON INTERNATIONAL TRADING
Create Account
8625E SAFF S-4 Enameled Galvanized Rectangular Planter; Saffron - Set of 4
- Mfr # 8625E SAFF S/4
- Zoro # G603768403
product price:Â
$
90.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8625E SAFF S/4
- Zoro #
- G603768403
- UPC #
- 97893386250
- Country of Origin
- China
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Set of 4
- Color: Saffron
- Extra Small Dimension: 6" H x 7" W x 12" L
- Small Dimension: 6'' H x 7'' W x 16'' L
- Medium Dimension: 6" H x 7" W x 20" L
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.