This item is Discontinued.

Houzer Houzer E-100 MOCHA E-100U MOCHA Quartztone Series Composite Granite Dual Mount Bar & Prep Sink; Mocha E-100 MOCHA

This item is Discontinued.

Houzer

Houzer E-100 MOCHA E-100U MOCHA Quartztone Series Composite Granite Dual Mount Bar & Prep Sink; Mocha (Discontinued)

Mfr # E-100 MOCHA
Zoro # G803953623
UPC # 881208600045
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-100 MOCHA
Zoro #
G803953623
UPC #
881208600045
Country of Origin
China

Description

The Houzer Quartztone Series Granite Bar/Prep Sink is crisp. classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic. Quartztone granite material is 3 times harder than natural granite yet. silky to touch and easy to maintain. The Non-porous surface is intrinsically hygienic. easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500 degrees F to resist fading. chips and scratches. Instructions. mounting clips and template are included for easy installation. FeaturesDual Mount Bar/Prep SinkNon-porous surface. silky to the touch. Optimum hygienic protection. Optimum hygienic protectionSpecificationsMaterial: Composite GraniteDrain Placement: BackFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 18" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 13" L x 13" W x 8.06" DInstallation Type: Dual MountCountry of Origin: GermanyColor: MochaADA Compliant: NoApproved For Commerical Use: NoCollection Name: QuartztoneWarranty Term: 1 YearDimension: 15.75" L x 15.75" W x 8.07" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.