This item is Discontinued.

This item is Discontinued.
Houzer PTG-4300 WH PTS-4300 WH Platus Series 33 in. Apron Front Fireclay Single Bowl Kitchen Sink; White (Discontinued)
Mfr #
PTG-4300 WH
Zoro #
G403768122
UPC # 881208810017
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTG-4300 WH
- Zoro #
- G403768122
- UPC #
- 881208810017
- Country of Origin
- China
Description
Houzer Platus Series 33-inch White Apron-Front Fireclay sinks feature sharp corners with modern lines that add a European flair to contemporary kitchen designs with a traditional accent. Fired at high 2200 deg F, Houzer’s proprietary clay and mineral blend fuses with the Nonporous glaze, creating a luxurious, glossy, cool-to-the-touch finish that is chip, crack, and scratch resistant.
Features- Platus Apron Front Fire Clay Single bowl, 9-1/4"deep White
- Non-porous glossy surface
- Material: Fireclay
- Drain Placement: Center
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Apron Front Installation,
- Number of Basins: 1
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: No
- Colander Included: No
- Cutting Board Included: No
- Single Basin Dimensions: 31.31" L x 18.25" W x 9.25" D
- Installation Type: Apron Front
- Sound Dampening: Yes
- Country of Origin: Israel
- Color: White
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Platus
- Dimension: 20" L x 33" W x 9.25" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.