This item is Discontinued.

Houzer Kitchen Sinks M-175 CLOUD

This item is Discontinued.

Houzer

Kitchen Sinks (Discontinued)

Mfr # M-175 CLOUD
Zoro # G203953780
UPC # 881208670031
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-175 CLOUD
Zoro #
G203953780
UPC #
881208670031
Country of Origin
China

Description

The Houzer Quartztone Series White Granite Topmount 60/40 Double Bowl Sink features highly functional design for a range of culinary lasks. Made of 80% fine quartz sand and 20% high-grade acrylic. Quartztone granite material is 3 times harder than natural granite yet. silky to touch and easy to maintain. The Non-porous surface is intrinsically hygienic. easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500 plus degrees to resist fading. chips and scratches. FeaturesTopmount 60-40 Double BowlNon-porous surface. silky to the touch. Optimum hygienic protectionSpecificationsMaterial: Composite GraniteDrain Placement: BackFaucet Holes: Up To 4Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 2Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoLeft Double - Triple Basin Dimensions Basin : 14.56" L x 18.12" W x 9.5" DRight Double - Triple Basin Dimensions: 14.563" L x 16.125" W x 9.5" DInstallation Type: TopmountCountry of Origin: GermanyColor: WhiteADA Compliant: NoApproved For Commerical Use: NoCollection Name: QuartztoneWarranty Term: 1 YearDimension: 22" L x 33" W x 9.5" D

Ratings & reviews