This item is Discontinued.

Howard Berger Heavy Duty Tarp, Blue, Plastic V1020

This item is Discontinued.

Howard Berger

Heavy Duty Tarp, Blue, Plastic (Discontinued)

Mfr # V1020
Zoro # G303741881
UPC # 75877910202
Country of Origin China
Category Tarps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V1020
Zoro #
G303741881
UPC #
75877910202
Country of Origin
China
Color
Blue
Tarp Material
Plastic
Tarp Strength
Heavy Duty
Item
Tarp

Description

This blue Reinforced Plastic Tarp is double-laminated and has an extra-strength weave, making it very heavy-duty. It is even sun- and fade-resistant. The hem is reinforced with rope. Metal grommets are placed about every 3 ft. to help hold the tarp in place.

Features
  • Heavy-duty reinforced plastic tarp with double-laminated coating
  • Easy-to-see blue color
  • Metal grommets help hold tarp in place
  • Extra-strength weave
  • Sun- & fade-resistant
  • No leaks or tears
  • Size - 10 x 20 ft.

Ratings & reviews