This item is Discontinued.

Howard Berger Howard Berger 20in. High Velocity Turbo Fan  CZ700T CZ700T

This item is Discontinued.

Howard Berger

Howard Berger 20in. High Velocity Turbo Fan CZ700T (Discontinued)

Mfr # CZ700T
Zoro # G403995719
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ700T
Zoro #
G403995719
UPC #
-
Country of Origin
China

Description

  • Fan
  • 3 speed on and off switch
  • Plastic
  • 360° adjustable tilt stand
  • 20"
  • Length: 23.42
  • Width: 22.6
  • Height: 5.51
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.