This item is Discontinued.

Howard Berger Howard Berger 81006 Twisted Poly Rope; Yellow - 100 ft. x 0.25 in. 81006

Howard Berger 81006 Twisted Poly Rope; Yellow - 100 ft. x 0.25 in. (Discontinued)

  • Mfr # 81006
  • Zoro # G303728776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81006
Zoro #
G303728776
UPC #
71555810062
Country of Origin
China

Description

Twisted poly rope. Resist abrasion, rot, mildew, oil gas. All purpose use. Yellow. 1/4" diameter. 100'.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Twisted Poly Rope, Yellow - 100 ft. x 0.25 in.
Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.