This item is Discontinued.

Howard Berger Howard Berger CZ121 12 in. 3 Speed Oscillating Table Fan CZ121

This item is Discontinued.

Howard Berger

Howard Berger CZ121 12 in. 3 Speed Oscillating Table Fan (Discontinued)

Mfr # CZ121
Zoro # G403952811
UPC # 75877121103
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ121
Zoro #
G403952811
UPC #
75877121103
Country of Origin
China

Description

  • High performance air movement table fan is perfect for home or office
  • Adjustable vertical tilt
  • Whisper quiet operation
  • Steel safety grill
  • AB blades
  • UL approved
  • Continuous 90o oscillation
  • 3 speeds include High, Medium, and Low
  • 12"
  • Length: 13.75
  • Width: 8.25
  • Height: 16.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews